Shop All All Purpose Cleaners
Renewable Lubricants
Food Equipment Cleaner, 5 gal. Pail, Fresh
Mfr # 87814
Zoro # G4580177
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- Fragrance Fresh
- Recommended Dilution Ready to Use
- Color Clear
Product Information
- Brand Renewable Lubricants
- MFR # 87814
- Zoro # G4580177
- UPC # 096523878141
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Description
Food Grade Cleaner, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 42 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1, 1:2, 1:5, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, USDA Certified, NSF Rated, Primary Chemical None, Base Formula Water Based
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST DIGEST PLUS Foaming Drain Cleaner and Odor Eliminator, 20oz (2040-1)
- RUBBERMAID COMMERCIAL 11 gal Round Trash Can, Gray, 15 3/4 in Dia, Open Top, LLDPE (FG294700GRAY)
- SUNCAST Caddy, 11.385" W x 16.598" L x 7" H (HKCCADDY6)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Premium, 0.7 mil, Black, 250 PK (D8046HK)
- KRYLON Sprayon Stainless Steel Cleaner, Size: 20 oz, Net Wt: 17 oz (SC0885000)
- KRUD KUTTER Cleaner and Disinfectant, 1 gal Bottle, Unscented (DH012)
- EASY PAKS All Purpose Cleaner, 0.5 oz. Packet, Fresh, 180 PK (990651)
- PINE-SOL Pine-Sol, PK 3 (60607)
- BSC PREFERRED CLEANER, MULTIPURPOSE, LAVNDR, 6PK (GJO99666CT)
- MR. CLEAN All Purpose Cleaner, 16 oz. Trigger Spray Bottle, Gain® Original Scent, 6 PK (79127)
- FABULOSO Lavender Scent All Purpose Cleaner Liquid 16.9 oz (MX07180A)
- Renewable Lubricants All Purpose Cleaners