Shop All Cutting, Tapping, and Grinding Fluids
Renewable Lubricants
Cutting Oil, 5 gal, Bucket
Mfr # 86874
Zoro # G3479375
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application A heavy duty, ultimately biodegradable, vegetable based, mist EP cutting oil which provides excellent performance where misting or standard cutting applications are needed in a wide variety of machining operations on non-ferrous metals, tough ferrous alloys as well as mild steel and cast iron. These operations include: milling, drilling, turning, grinding, broaching, and thread cutting and tapping. This Biopreferred product does not contain active sulfur, chlorine, zinc, phosphorus, silicon, or heavy metals, and does not produce an abrasive odor and is non-staining. In addition, this oil is particularly useful for machining stainless and harder materials, such as tool steels, Inconel, and Hastalloy.
- Container Type Bucket
- Container Size 5 gal
- Green Certification or Other Recognition USDA Certified Biobased Product
- Fluid Type Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc
Product Information
- Brand Renewable Lubricants
- MFR # 86874
- Zoro # G3479375
- UPC # 096523868746
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Application | A heavy duty, ultimately biodegradable, vegetable based, mist EP cutting oil which provides excellent performance where misting or standard cutting applications are needed in a wide variety of machining operations on non-ferrous metals, tough ferrous alloys as well as mild steel and cast iron. These operations include: milling, drilling, turning, grinding, broaching, and thread cutting and tapping. This Biopreferred product does not contain active sulfur, chlorine, zinc, phosphorus, silicon, or heavy metals, and does not produce an abrasive odor and is non-staining. In addition, this oil is particularly useful for machining stainless and harder materials, such as tool steels, Inconel, and Hastalloy. |
Container Type | Bucket |
Item | Cutting Oil |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Fluid Type | Biodegradable, Chlorine Free, No Active Sulfur, No Heavy Metals and Nonstaining, No Phosphorus, No Silicon, No Zinc |
Flash Point | 446 Degrees F |
Cutting Fluid Sub-Category | Cutting Oils |
Features | High Extreme Pressure Antiwear/Lubricity Properties, No Vocs, Non-Staining, Non-Toxic, Provides Corrosion Protection, Reduced Smoke And Mist |
Color | Yellow |
Base Oil | Vegetable Oil |
Specific Gravity | 1 |
Viscosity | 44.4 cSt @ 40 Degrees C, 9.3 cSt @ 100 Degrees C |
Container Style | Pail |
Series | Bio-SynXtra ISO 46 |
Fragrance | Mild Odor |
Fluid Properties | Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free |
Standards | ISO 14000 Compliant, Ultimate Biodegradable ASTM D-5864 (Pw1) |
Physical Form | Liquid |
For Use With | Ferrous and Non-Ferrous Alloys |
Description
Cutting Oil, Container Size 5 gal, Bucket, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.25 in OD (BK85)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- CAMPBELL HAUSFELD Load Genie Check Valve (ST128400AV)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6214 C4 (6214 C/4)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86733)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (87414)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86854)
- R W THOMPSON KnKut Cutting Fluid 4oz Spout Top Bottle (KNKUTLUBE)
- Renewable Lubricants Cutting, Tapping, and Grinding Fluids