Shop All Pneumatic Tool Accessories
Renewable Lubricants
Biodegradable Food Grade Lubricant, 5 gal.
Mfr # 87464
Zoro # G4600644
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Air Motors, Chipping Hammers, Grinders, Impact Wrenches, Rotary and Reciprocating Types of Air Tools
- Base Oil Synthetic
- Green Certification or Other Recognition USDA Certified Biobased Product
- Color Yellow
- Series Bio-Air Tool
Product Information
- Brand Renewable Lubricants
- MFR # 87464
- Zoro # G4600644
- UPC # 096523874648
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
Air Tool Lubricant, ISO Viscosity Grade 211, SAE Grade Not Specified, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating Not Rated, Min. Operating Temp. -17 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 211, Flash Point 446 Degrees F, Pour Point -22 Degrees F, Color Yellow, Timken OK Load Not Specified, ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- DRILL AMERICA B HSS Straight Shank Straight Flute Chucking Reamer (DWRRB)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424010F)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-1/16in (810401)
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. (83104)
- RENEWABLE LUBRICANTS Biodegradable Air Tool Oil, 5 gal. (83114)
- RENEWABLE LUBRICANTS Biodegradable Rock Drill Oil, 10W-20, 5 gal. (83004)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx1/4 in.Slot (ATH24-025)
- INGERSOLL-RAND Handle, 4.252" x 1.1024" x 1.1024 (MG1-48)
- INGERSOLL-RAND Impact Wrench Fitting (130SR-188)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita AF505 / AF505N Replaces Makita HY00000018 (SP HY00000018)
- Renewable Lubricants Pneumatic Tool Accessories