Shop All Lubricants
Renewable Lubricants
Air Tool Lubricant, ISO 32, 32 Oz, H1
Mfr # 87461
Zoro # G0551695
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- VOC Content 0%
- Color Yellow
- Series Bio-Food Grade
- Application Lubricating Bearings, Pulleys, Cables, Nuts, Bolts, Conveyors, Rollers
Product Information
- Brand Renewable Lubricants
- MFR # 87461
- Zoro # G0551695
- UPC # 096523874617
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 32 oz |
Size | 32 oz. |
Description
Air Tool Lubricant, ISO Viscosity Grade 176, Base Oil Synthetic, Container Size 32 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 446 Degrees F, Flash Point 446 Degrees F, Pour Point -22 Degrees F, Color Yellow, ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP, Application Lubricating Bearings, Pulleys, Cables, Nuts, Bolts, Conveyors, Rollers, Specific Gravity 0.88, Food Grade Oil No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE20, Urethane (WE20)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 79" ) 11.5" x5" x1.2" (A-A77K)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-16 In, St (TCL-12-16-F)
- BASIKS Ball Valve, Pneumatic Act, PVC, 1", EP, SOC (ABT100EPS-PV)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 1 Gal, H1 (87463)
- RENEWABLE LUBRICANTS Dry Slide Lubricant, 12 oz (81990)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 1 Gal. (81883)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83053)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83083)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80002)
- CRC Multipurpose Precision Lubricant, 16 Oz. (02005)
- Renewable Lubricants Lubricants