Renewable Lubricants

5 gal Pail, R&O Oil, 32 ISO Viscosity, Not Specified SAE


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Size 5 gal
  • Container Type Pail
  • Container Style Pail
  • ISO Viscosity Grade 32
  • NSF Rating Not Rated
See all product information

Product Information

Dimensions

Container Size 5 gal

Description

Hydraulic Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 32,Viscosity Index 184,Color Yellow,Temp. Range -40 Degrees to 456 Degrees F,Pour Point -40 Degrees C,Flash Point 236 Degrees C,Specific Gravity 0.88,Four-Ball Wear 0.4mm,Viscosity @ 40C 30.9 cSt,Viscosity @ 100C 6.9 cSt,Application For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust, Anti-Oxidation and Demulsibility Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.