Shop All Automotive Hydraulic Oil
Renewable Lubricants
5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 30 SAE
Mfr # 81204
Zoro # G8724694
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 46
- NSF Rating Not Rated
Product Information
- Brand Renewable Lubricants
- MFR # 81204
- Zoro # G8724694
- UPC # 096523812046
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 46 |
NSF Rating | Not Rated |
Base Oil | Vegetable Oil |
SAE Grade | 30 |
Min. Operating Temp. | -49 Degrees F |
Four-Ball Wear | 0.3mm |
Flash Point | 483 Degrees F |
Standards | Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-Toxic, Non-Bioaccumulation, Environmentally Acceptable, Full Compliance with Other Applicable Restrictions of FDA, USDA, Oil Spill and Oil Pollution Prevention Statutes is Recommended; Worker and OSHA Friendly |
Series | Bio-Fleet Trans-Hydraulic |
Application | Can Be Used In Agricultural, Industrial and Construction Equipment |
Lubricant NSF Rating | Not Rated |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Viscosity Index | 210 |
Base | Vegetable Oil |
Pour Point | -38.2 Degrees F |
Specific Gravity | 0.89 |
Max. Operating Temp. | 250 Degrees F |
Sub-Category | Hydraulic |
Color | Light Yellow |
Description
Hydraulic Oil, Container Size 5 gal, Color Light Yellow, Container Type Pail, Flash Point 483 Degrees F, Pour Point -38.2 Degrees F, Series Bio-Fleet Trans-Hydraulic, Specific Gravity 0.89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hyd Coupler Kit 9" x6" x2" (A-8500-4-P)
- MEVOTECH 76-78 Gmc K15/76-80 Chev Blazer/76-80 Ch Tie Rod End, Gds893 (GDS893)
- WIX FILTERS Auto Trans Filter Kit, 51628 (51628)
- PERKO 4" Round Bronze Strainer (0086DP4PLB)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81054)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (87103)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81634)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 15 ISO Viscosity, Not Specified SAE (81144)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (81023)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (81013)
- GOLD BAND 1 Gal. ISO VG 32/SAE 10W Hydraulic Oil (2120)
- Renewable Lubricants Automotive Hydraulic Oil