Shop All Food Grade Lubricants
Renewable Lubricants
5 gal Bio-Food Grade Gear Oil Pail Light Amber
Mfr # 87274
Zoro # G2801346
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Viscosity Index 216
- Specific Gravity 0.9
- ISO Viscosity Grade 460
- Application Food Processing Equipment
Product Information
- Brand Renewable Lubricants
- MFR # 87274
- Zoro # G2801346
- UPC # 096523872743
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Gear Oil,Synthetic Oil Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 460,Viscosity Index 216,Temp. Range 23 Degrees to 250 Degrees F,Pour Point 23 Degrees C,Flash Point 527 Degrees C,Dropping Point Not Speficied,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 2500 cSt,Viscosity @ 100C Not Specified,Application For Gear Drives and Right Angle Gear Drives Used in Food Processing Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., White (90816)
- ACME MIAMI Mounting Bracket, Frame 48, 5-5/8 In Dia (137)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F0305 (DAPS-0030-090-R-F0305)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H200 (20H200)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 5 gal. (87014)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 46 (87133)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 68 (87143)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 46 (87134)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 32 (87124)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32 (87123)
- PETROCHEM Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W (HYSN FGH-46-001)
- Renewable Lubricants Food Grade Lubricants