Shop All Hub, Circulating & Gear Oils
Renewable Lubricants
5 gal Bio-Food Grade Gear Oil Pail 100 ISO Viscosity, Light Amber
Mfr # 87234
Zoro # G4586635
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade Not Specified
- Container Size 5 gal
- ISO Viscosity Grade 100
- Base Oil Semi-Synthetic
- Base Semi-Synthetic
Product Information
- Brand Renewable Lubricants
- MFR # 87234
- Zoro # G4586635
- UPC # 096523872347
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Oil, Food Grade Gear, Food Grade Gear Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 229, ISO Viscosity Grade 100, Viscosity (SUS @ 100 F) 495, Viscosity (SUS @ 200 F) 61, Temp. Range 2 to 250 Degrees F, Flash Point (F) 494, Pour Point (F) -5.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 2-1/4 x 3-31/32 In (PF818)
- WEGMANN AUTOMOTIVE CT Uncoated PB Commercial Weight 6.0 oz. (CT060)
- SOLAS Amita 4 4-Blade Propeller Johnson/Evinrude, 15in Pitch (3413-138-15)
- SHURHOLD 9' Telescoping Handle - 60"-108" - Fishing Series (855FS)
- RENEWABLE LUBRICANTS 5 gal Bio-SynXtra Gear Oil Pail 150 ISO Viscosity, 80W90 SAE, Yellow (82434)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail 46 ISO Viscosity, Light Amber (87214)
- RENEWABLE LUBRICANTS 5 gal Bio-SynXtra Gear Oil Pail 68 ISO Viscosity, 80W85 SAE, Yellow (82414)
- LUBRIPLATE 35 lb Gear Oil Pail 1000 ISO Viscosity, Amber (L0141-035)
- WARREN DISTRIBUTION Mag1 Qt 85W140 Gear Oil (MAG00830)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 22 5 Gal Pail (405175)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow (MSF1409005)
- Renewable Lubricants Hub, Circulating & Gear Oils