Shop All Coin & Button Batteries
Renata
CR2032RH-MFR 3V Lithium Coin Battery HORZ 3-PIN For IBM CMOS RTC PCB
Mfr # CR2032RH-MFR
Zoro # G304099745
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Terminal Type - Batteries PC Pins
Product Information
- Brand Renata
- MFR # CR2032RH-MFR
- Zoro # G304099745
- Country of Origin Switzerland
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Length | 0.13 |
Height | 0.13 |
Width | 0.79 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Terminal Type - Batteries | PC Pins |
Battery Capacity | 225 |
Voltage | 3 |
Description
GENUINE Renata CR2032RH-MFR 3V Lithium Coin Battery HORZ 3-PIN for PC CMOS. Renata CR2032RH-MFR 3V Lithium Coin Battery HORZ 3-PIN Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Charger/Sync USB Cable, 6 ft Cable Length (MBS06901)
- STEREN Antenna Tripod Kit - Universal, 3ft (221-120)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-4-5)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Motosport GTZ14-S (YTZ14S1065)
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- RENATA CR2016-MFR 3V Lithium Coin Battery Pressure Contacts For PC CMOS Boards (CR2016-MFR)
- RENATA CR2016FH1-MFR 3V Lithium Coin Battery 2-PIN HORZ for CMOS PCB Memory (CR2016FH1-MFR)
- RENATA CR2032AH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for Laptop CMOS RTC (CR2032AH1-MFR)
- RENATA 12.5 x 2.5 mm 48 mAh Coin Cell Watch Battery (RE355995)
- RENATA CR2032FH-MFR 3V Lithium Coin Battery HORIZONTAL 2-PIN for PC CMOS BIOS (CR2032FH-MFR)
- ZEUS BATTERY PRODUCTS 3V 160mAh LIMNO2 COIN CELL, 5PK (CR2025)
- Renata Coin & Button Batteries