Shop All Coin & Button Batteries
Renata
CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power
Mfr # CR2025RH-MFR
Zoro # G504099798
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size CR2025
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Terminal Type - Batteries PC Pins
Product Information
- Brand Renata
- MFR # CR2025RH-MFR
- Zoro # G504099798
- Country of Origin Switzerland
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2025 |
Diameter | 0.79 |
Length | 0.1 |
Height | 0.1 |
Width | 0.79 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Terminal Type - Batteries | PC Pins |
Battery Capacity | 165 |
Voltage | 3 |
Description
GENUINE Renata CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS. Renata CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Replacement Battery, Nickel Cadmium (90120)
- SKILLEDPOWER Parallel (DB25; IEEE1284; Printer) 1 Port PCI-e Controller Card with Full & Low Profile Brackets; WCH382L Chipset (SK826159)
- COBRA COBRA HG A1500 Base-Loaded Magnet-Mount Antenna (HG A1500)
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- RENATA CR2025RV-MFR-LF 3V Lithium Coin Battery 3-PIN VERT for PCB CMOS RFID (CR2025RV-MFR-LF)
- RENATA CR2032-MFR 3V Lithium Coin Battery Pressure Contacts For Yaesu PCB RTC (CR2032-MFR)
- RENATA CR2016-MFR 3V Lithium Coin Battery Pressure Contacts For PC CMOS Boards (CR2016-MFR)
- RENATA CR2016FH1-MFR 3V Lithium Coin Battery 2-PIN HORZ for CMOS PCB Memory (CR2016FH1-MFR)
- RENATA Renata CR1616 3V 16 x 1.6 mm Lithium Battery 65 mAh (CR1616)
- RENATA CR2032AH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for Laptop CMOS RTC (CR2032AH1-MFR)
- MAXELL Silver Oxide Watch Battery SR41W High Drain Replaces 392, PK 5 (SR41W)
- Renata Coin & Button Batteries