Shop All Light Fixture Parts
Remphos
LED Light Bar Troffer Linking Cable, PK10
Mfr # RP-LBI-LC-24IN-DIM-10P
Zoro # G400906169
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Emergency Battery Backup No
- Ambient Temp. Range -25 C to 60 C
- Standards ETEL Listed
- Voltage 120-277V AC
Product Information
- Brand Remphos
- MFR # RP-LBI-LC-24IN-DIM-10P
- Zoro # G400906169
- UPC # 844006041625
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Nominal Size | 24 in |
Overall Height | 3/10 in |
Overall Width | 7/25 in |
Overall Length | 24 in |
Details
Item | LED Light Bar Troffer Linking Cable |
Dimmable | Yes |
Emergency Battery Backup | No |
Ambient Temp. Range | -25 C to 60 C |
Standards | ETEL Listed |
Voltage | 120-277V AC |
Series | LEDBARKIT-INTERNAL DRIVER (LBI) |
Kit Contents | (10) 24 in Linking Cables-DIM |
For Bulb Type | LED |
Light Technology | LED |
Dimming Method | 0-10V |
Min. Ambient Temp. | -13 Degrees F |
Sensor Type | N/A - no sensor included |
Max. Ambient Temp. | 140 Degrees F |
Bulbs Included | No |
Description
LED Light Bar Troffer Linking Cable, Lumens Not Applicable, Lumens Range Not Applicable, Light Technology LED, 120-277V AC, Lighting Certification Not Applicable, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Bulb Shape Not Applicable, Overall Height 3/10 in, Overall Length 24 in, Overall Width 7/25 in, Color Rendering Index Not Applicable, Color Temperature Not Applicable, Dimming Method 0-10V, Dimming Range Not Applicable, Kit Contents (10) 24 in Linking Cables-DIM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC (S9616)
- STREAMLIGHT CAR CHARGER (STL44923)
- MIDWEST FASTENER #3 x 3/32" Nickel Ball Chain Connectors 50PK (64621)
- FENIX LIGHTING Tactical Flashlight, Black, Al, LED (TK20R V2.0)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- LIVEX LIGHTING Bronze Heavy Duty Decorative Chain (56139-07)
- Remphos Light Fixture Parts