Shop All Light Fixture Parts
Remphos
LED Light Bar Troffer Linking Cable, PK10
Mfr # RP-LBI-LC-12IN-DIM-10P
Zoro # G800906127
product price: $54.99
/pk 10, $5.50/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series LEDBARKIT-INTERNAL DRIVER (LBI)
- Emergency Battery Backup No
- Standards ETEL Listed
- Ambient Temp. Range -25 C to 60 C
Product Information
- Brand Remphos
- MFR # RP-LBI-LC-12IN-DIM-10P
- Zoro # G800906127
- UPC # 844006024604
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Overall Height | 3/10 in |
Overall Length | 12 in |
Overall Width | 7/25 in |
Nominal Size | 12 in |
Details
Item | LED Light Bar Troffer Linking Cable |
Dimmable | Yes |
Series | LEDBARKIT-INTERNAL DRIVER (LBI) |
Emergency Battery Backup | No |
Standards | ETEL Listed |
Ambient Temp. Range | -25 C to 60 C |
Dimming Method | 0-10V |
Bulbs Included | No |
Light Technology | LED |
Kit Contents | (10) 12 in Linking Cables-DIM |
Sensor Type | N/A - no sensor included |
Min. Ambient Temp. | -13 Degrees F |
For Bulb Type | LED |
Max. Ambient Temp. | 140 Degrees F |
Description
LED Light Bar Troffer Linking Cable, Lumens Not Applicable, Lumens Range Not Applicable, Light Technology LED, Lighting Certification Not Applicable, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Height 3/10 in, Overall Length 12 in, Overall Width 7/25 in, Color Rendering Index Not Applicable, Color Temperature Not Applicable, Dimming Method 0-10V, Dimming Range Not Applicable, Kit Contents (10) 12 in Linking Cables-DIM, Lamp Quantity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Magnetic Compact Fluorescent Ballast, CC579TP (CC579TP)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - Intermediate Base - 130V (S3222)
- HUBBELL LIGHTING Hubbell Outdoor LED Bullet Flood Light, 20W, 3000K, Wide Dist, 120V, Dark Bronze (LBUL-20-3K)
- TAYMAC SpikeLight Lampholder Kit, Incndscnt, 150W (SL101B)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- Remphos Light Fixture Parts