Shop All Light Fixture Parts
Remphos
LED Light Bar T-Bar Bracket, PK10
Mfr # RP-LBI-T1516-10P
Zoro # G500906182
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Standards ETEL Listed
- Series LEDBARKIT-INTERNAL DRIVER (LBI)
- Ambient Temp. Range -25 C to 60 C
- Emergency Battery Backup No
Product Information
- Brand Remphos
- MFR # RP-LBI-T1516-10P
- Zoro # G500906182
- UPC # 844006024543
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Overall Length | 1 in |
Overall Height | 3/10 in |
Overall Width | 1 in |
Details
Item | LED Light Bar T-Bar Bracket |
Dimmable | No |
Standards | ETEL Listed |
Series | LEDBARKIT-INTERNAL DRIVER (LBI) |
Ambient Temp. Range | -25 C to 60 C |
Emergency Battery Backup | No |
Min. Ambient Temp. | -13 Degrees F |
Bulbs Included | No |
Light Technology | LED |
Kit Contents | (10) T-Bar Clips |
Max. Ambient Temp. | 140 Degrees F |
For Bulb Type | LED |
Sensor Type | N/A - no sensor included |
Description
LED Light Bar T-Bar Bracket, Lumens Not Applicable, Lumens Range Not Applicable, Light Technology LED, Lighting Certification Not Applicable, Dimmable No, Emergency Battery Backup No, For Bulb Type LED, Overall Height 3/10 in, Overall Length 1 in, Overall Width 1 in, Color Rendering Index Not Applicable, Color Temperature Not Applicable, Dimming Method Not Applicable, Dimming Range Not Applicable, Kit Contents (10) T-Bar Clips, Lamp Quantity Not Applicable, Lens Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FLR T9 CIR8"" DL 22W (FC8T9/D)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3430)
- DORCY Pro Series Swivel Head LED Work Light (41-2392)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- Remphos Light Fixture Parts