Shop All LED Retrofit Kits
Remphos
LED Light Bar Kit
Mfr # RP-LBI-G1-3F-10W-40K-WC
Zoro # G600933088
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 3 ft
- Lighting Certification DLC Premium
- Lumens 1,434 lm
- Dimmable Yes
Product Information
- Brand Remphos
- MFR # RP-LBI-G1-3F-10W-40K-WC
- Zoro # G600933088
- UPC # 844006023959
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 3 ft |
Overall Length | 31 19/64 in |
Overall Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Description
LED Light Bar Kit, Lumens 1,434 lm, Lumens Range 0 to 1,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED, Overall Height 1 1/4 in, Overall Length 31 19/64 in, Overall Width 1 1/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Kit Contents (1) Flex Setting Cover, (2) Surface Mount Magnetic Clips, (4) 1/4 in Hex Head-Self Drilling Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- JANDORF NIPPLE 3-1/2"" ZINC 1/4IP (60175)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-27K-WC2)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- REMPHOS LED Troffer Transformer (RPTTVG12X433L840FWFCSR)
- REMPHOS LED Troffer Transformer (RPTTFG12X220L840FWFCSR)
- NICOR 4 in. 630 Lumens LED Gimbal Downlight Retrofit Kit (DLG4-10-120-4K-WH)
- Remphos LED Retrofit Kits