Shop All Tail Lights, Back Up Lights & Accessories
Remphos
LED Light Bar Emergency Battery Backup
Mfr # RP-LBI-EMG1-25W
Zoro # G000932957
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277V AC
- Voltage 120-277V AC
- For Use With LED Lighting
- Housing Material Steel
- Includes Attached Flex Conduit
Product Information
- Brand Remphos
- MFR # RP-LBI-EMG1-25W
- Zoro # G000932957
- UPC # 844006024475
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height | 1 9/16 in |
Overall Height | 1 9/16 in |
Length | 17 1/8 in |
Width | 2 1/8 in |
Overall Width | 2 1/8 in |
Overall Length | 17 9/64 in |
Nominal Size | L 17.14' X W 2.13" X H 1.57 |
Lamp Length Supported | 43 5/16 in |
Description
LBI-EMG, LED Light Bar Emergency Battery Backup, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Bulb Watts 25 W, Max. Bulb Watts 25 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant No, 17 1/8 in Length, 2 1/8 in Width, 1 9/16 in Height, Standard Profile, Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S19 C-Track Composite Slide Saddle Plunger (RC91940)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- OTC Truck Windshield Wiper Puller (6676)
- BALDWIN FILTERS Air Filter, 2-1/8" H, 15-3/4" L, 6-3/8" W (PA30185)
- PETERSON MFG CO 416K Back Up Light- White (P6J-416K)
- SIGNIFY Philips Lightng 13961Cp, W5Wcp-24V (W5WCP-24V)
- GROTE Oval Dual System Backup Lamp (62231)
- ABRAMS 5" Rectangular - 24 LED White Back Up Reverse Trailer Light (TTL-S24-W)
- TYC Tail Light Assembly 1998 Jeep Grand Cherokee, 11-3043-01 (11-3043-01)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (53662)
- OPTRONICS 10-Led Flange Mount Red Stop/Turn/Tail Light With Weathertight Connection (STL42RMB)
- Remphos Tail Lights, Back Up Lights & Accessories