Shop All LED Commercial Lights
Remphos
Base Model Utility Drum
Mfr # RP-B-UD-14N-10L-40K-WC
Zoro # G504841076
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 6W/10W/15W
- Color Temperature 3000/3500/4000K
- Lumens 600/1000/1500
- Color Rendering Index 80+
Product Information
- Brand Remphos
- MFR # RP-B-UD-14N-10L-40K-WC
- Zoro # G504841076
- UPC # 844006060909
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 2.75" |
Width | 14" |
Details
Light Technology | LED |
Watts | 6W/10W/15W |
Color Temperature | 3000/3500/4000K |
Lumens | 600/1000/1500 |
Color Rendering Index | 80+ |
Fixture Voltage | 120V |
Rated Life | >50,000 hrs |
Temp. Range | -4°F to 122°F |
Features | flexWATT allows for versatility on installations. flexCOLOR allows for a reduction in stocked skus. |
Standards | cETLus Listed, RoHS Compliant, Energy Star Rated |
Fixture Series | Utility |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Juno Ulh322 replacement light bulb lamp (ULH322 JUNO)
- AFX Koren LED Undercabinet Light, 9", Oil-Rubbed Bronze (RFKIT14AJ)
- CURRENT GE 15W 18 CW Fluo Bulb (10143)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34194-12PK)
- REMPHOS 4' 12W T8, Type A/B, Plastic Lens, 5000K (RPT-B-TOTALTUBE-T8-G3-4FT-850-A)
- REMPHOS 2' Ubend 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-2FTU1-840-A)
- REMPHOS LED Linear Stairwell, 36", 15W, 4000K, OCC (RPT-P-LIVC-G2-3FT-20L-840-FWFC-OCC-R-S1)
- REMPHOS 4' 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-4FTHO-840-A)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K (RPT-P-LIVC-G2-4FT-20L-840-FWFC-R-S1)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K, OCC (RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1)
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- Remphos LED Commercial Lights