Shop All LED Retrofit Kits
Remphos
30W RETROFIT KIT, BRACKETS AND HARDWARE INCL. 5000K -DLC PREMIUM
Mfr # RPT-LEDBLOCK-65L-750-10VDIM-G3
Zoro # G004841064
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Voltage 120-277V
- Length 4.7"
- Color Temperature 5000K
- Rated Life >100,000 hrs
Product Information
- Brand Remphos
- MFR # RPT-LEDBLOCK-65L-750-10VDIM-G3
- Zoro # G004841064
- UPC # 844006010089
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 4.7" |
Width | 4.7" |
Max. Overall Bulb Length | 8.3" |
Details
Light Technology | LED |
Lumens | 5100 |
Voltage | 120-277V |
Color Temperature | 5000K |
Rated Life | >100,000 hrs |
Color Rendering Index | 70+ |
Standards | FCC Class B, DLC Listed Premium, ETLus Listed (UL 1598), RoHS Compliant |
Fixture Wattage | 30W |
Includes | Mounting bracket |
Bulb Primary Application | Perfect for wall pack, flood light, shoe box, canopy and circular high bay fixtures. |
Bulb Operating Temp. Range | -40°C to 45°C |
Wattage Equivalency | Up to 150W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Ww Bx25 (BU25LEDFC9-TWWA)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7226)
- HALO Frost Glass Lens, 6150 (6150TBZ)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- REMPHOS LED Troffer Transformer (RPTTFG12X220L840FWFCSR)
- REMPHOS LED Troffer Transformer (RPTTVG12X433L840FWFCSR)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K, OCC (RPT-P-LEDSR-G2-4IN-8L-840-FWFC-OCC)
- REMPHOS LED Circular Drum, 9", 10W, 4000K (RPT-P-LEDCR-G2-9IN-14L-840-FWFC)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-40K-WC)
- TRIPP LITE Medical Grade Power Retrofit Kit, 36amp (HCRK-36)
- Remphos LED Retrofit Kits