Shop All LED Light Bulbs
Remphos
2W Solar Bollard Fixture
Mfr # RP-SBL-2W-40K-BK-G1
Zoro # G806597800
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE; FCC
- Height 30"
- Bulb Primary Application Perfect for pathways, waterfronts, parks, schools and more.
- Width 8"
- Bulb Operating Temp. Range -13degreeF to 140degreeF
Product Information
- Brand Remphos
- MFR # RP-SBL-2W-40K-BK-G1
- Zoro # G806597800
- UPC # 844006024659
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 30" |
Width | 8" |
Details
Lumens | 266 |
Standards | CE; FCC |
Item | LED Solar Bollard Fixture |
Bulb Primary Application | Perfect for pathways, waterfronts, parks, schools and more. |
Bulb Operating Temp. Range | -13degreeF to 140degreeF |
Color Temperature | 4000K |
Bulb Beam Angle | 120degree |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Emergency Battery Backup (KEM-LD2)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 WH)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/950CA/2)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31600-12PC)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 24-Pack (LR21406-24PK)
- DABMAR LIGHTING Dabmar Lighting DL-PAR20-LED-7W-30K PAR20 LED Surface Mounted Diodes 7 watt 30K 120-277 Lamp; Warm White (DL-PAR20-LED-7W-30K)
- ILB GOLD Replacement For Keystone, Ktld-45-Uv-Ps1100-42-Vdim-Lm1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- SATCO Bulb, LED, 20W, A21,120V-277V, 27K, E26, No Dim, White (S11329)
- FEIT ELECTRIC LED A19 E36 YELLOW 30W (A19/TY/LED)
- Remphos LED Light Bulbs