Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, M32 Ext Thread, 3/4" NPT
Mfr # RAM-32M75F
Zoro # G7226340
product price: $27.25
/ea
Sold in multiples of 3 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Product Information
- Brand Remke
- MFR # RAM-32M75F
- Zoro # G7226340
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Thread Adapter,M32 Ext Thread,3/4" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Description
Thread Adapter,M32 Ext Thread,3/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- MOEN Handle Hub (114344ORB)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L414VB)
- KOHLER Avid Volume Control Valve Trim With Lever Handle (T97025-4-CP)
- REMKE Thread Adaptr, PG13.5 Ext Thread, 1/2" NPT (RAPG-13.5M50F)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- REMKE Thread Adapter, M16 Ext Thread, 1/2" NPT (RAM-16M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- ZORO SELECT 90 Elbow, Aluminum, 3/8 x 3/8 in, NPT (ZUSA-PF-9423)
- Remke Fittings