Shop All Carbon Steel Pipe Fittings
Remke
Thread Adapter, M32 Ext Thread, 1" NPT
Mfr # RAM-32M100F
Zoro # G7226322
product price: $29.19
/ea
Sold in multiples of 3 for $87.57
$87.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Remke
- MFR # RAM-32M100F
- Zoro # G7226322
- UPC # 785411505626
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Thread Adapter,M32 Ext Thread,1" NPT |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Description
Thread Adapter,M32 Ext Thread,1 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Wax Gasket #90210 (90210)
- KOHLER Mastershower 60" Metal Shower Hose (9514-PB)
- VIEGA Viega MegaPress XL 45 street elbow, 3" x 3" (26550)
- DIXON SS Ball Valve Full Port, LocKing, 1/2" (SSLBV50)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1X1/2" (4308002012)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- ZORO SELECT Steel Adaptor 1/2X1/4 In, 150, PK5 (5RLC4)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (8-4 FHC-S)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- Remke Fittings