Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, M25 Ext Thread, 3/4" NPT
Mfr # RAM-25M75F
Zoro # G7226313
Sold in multiples of 8 for $71.92
$71.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Product Information
- Brand Remke
- MFR # RAM-25M75F
- Zoro # G7226313
- UPC # 785411102535
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Thread Adapter,M25 Ext Thread,3/4" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Description
Thread Adapter,M25 Ext Thread,3/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1-PL-316)
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- DIXON Standard Jaw Clamp Tool (1098)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640C)
- REMKE Thread Adaptr, PG13.5 Ext Thread, 1/2" NPT (RAPG-13.5M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- REMKE Thread Adaptr, PG42 Ext Thread, 1-1/2" NPT (RAPG-42M150F)
- REMKE Thread Adapter, PG21 Ext Thread, 1/2" NPT (RAPG-21M50F)
- REMKE Thread Adapter, M16 Ext Thread, 1/2" NPT (RAM-16M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- HENCO Box of 25 Aluminum 3/4In x Cl Pipe Nipple (888728)
- Remke Fittings