Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Sngle, 1.00-1.24
Mfr # 2201-016R
Zoro # G7225123
product price: $36.95
/ea
Sold in multiples of 2 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Mesh Breaking Strength Approximate (lbs) 1610
- Mesh Type Closed
- Mesh Maximum Cable Size (in) 1
- Max Cable Range over Jacket (in) 1.24
Product Information
- Brand Remke
- MFR # 2201-016R
- Zoro # G7225123
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Maximum Cable Size (in) | 1 |
Mesh Minimum Cable Size (in) | 1.24 |
Mesh Length (in) | 14 |
Mesh Eye Length (in) | 9 |
Details
Item | Support Grip,Closed Mesh,Sngle,1.00-1.24 |
Mesh Material | Tin Coated Bronze |
Mesh Breaking Strength Approximate (lbs) | 1610 |
Mesh Type | Closed |
Max Cable Range over Jacket (in) | 1.24 |
Min Cable Range over Jacket (in) | 1 |
Cable Range | 1.00 - 1.24 |
Mesh Description | R100-SE |
Flammability Rating | UL 94HB |
Mesh Eye style | Single |
Description
Support Grip,Closed Mesh,Sngle,1.00-1.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-55126-05)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- Remke Cable Support Grips