Shop All Strain Relief Grips
Remke
Support Grip, Closed Mesh, Double, .50-.62
Mfr # 2201-001R
Zoro # G7224940
product price: $22.29
/ea
Sold in multiples of 3 for $66.87
$66.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Mesh Maximum Cable Size (in) 0.5
- Cable Range .50 - .62
- Mesh Description R050-DE
- Mesh Breaking Strength Approximate (lbs) 530
Product Information
- Brand Remke
- MFR # 2201-001R
- Zoro # G7224940
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Maximum Cable Size (in) | 0.5 |
Mesh Length (in) | 10 |
Mesh Minimum Cable Size (in) | 0.62 |
Mesh Eye Length (in) | 4 |
Details
Item | Support Grip,Closed Mesh,Double,.50-.62 |
Mesh Material | Tin Coated Bronze |
Cable Range | .50 - .62 |
Mesh Description | R050-DE |
Mesh Breaking Strength Approximate (lbs) | 530 |
Flammability Rating | UL 94HB |
Max Cable Range over Jacket (in) | 0.62 |
Mesh Eye style | Double |
Mesh Type | Closed |
Min Cable Range over Jacket (in) | 0.5 |
Description
Support Grip,Closed Mesh,Double,.50-.62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44LP)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1050DF)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X2WPG6)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- Remke Cord Grips