Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Dbl, 1.25-1.49
Mfr # 2201-005R
Zoro # G7225193
Sold in multiples of 2 for $71.98
$71.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Flammability Rating UL 94HB
- Mesh Maximum Cable Size (in) 1.25
- Mesh Type Closed
- Mesh Description R125-DE
Product Information
- Brand Remke
- MFR # 2201-005R
- Zoro # G7225193
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Maximum Cable Size (in) | 1.25 |
Mesh Eye Length (in) | 5 |
Mesh Length (in) | 15 |
Mesh Minimum Cable Size (in) | 1.49 |
Details
Item | Support Grip,Closed Mesh,Dbl,1.25-1.49 |
Mesh Material | Tin Coated Bronze |
Flammability Rating | UL 94HB |
Mesh Type | Closed |
Mesh Description | R125-DE |
Cable Range | 1.25 - 1.49 |
Min Cable Range over Jacket (in) | 1.25 |
Mesh Breaking Strength Approximate (lbs) | 1610 |
Mesh Eye style | Double |
Max Cable Range over Jacket (in) | 1.49 |
Description
Support Grip,Closed Mesh,Dbl,1.25-1.49
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (TR25R)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, ISO, M20, .375-.438, Mesh (RSM-20107-E)
- REMKE Cord Grip, Blk, Polyamide, 3/8", .11-.28 (RD13NA-GY)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- Remke Cord Grips