Shop All Strain Relief Grips
Remke
Strain Relief, Wide Range, 2", 1.50-1.70
Mfr # 7303-015R
Zoro # G7228337
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Mesh Length (in) 13.25
- Flammability Rating UL 94HB
- Thread Size 2
- Mesh Maximum Cable Size (in) 1.5
Product Information
- Brand Remke
- MFR # 7303-015R
- Zoro # G7228337
- UPC # 00078541110229
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length (in) | 13.25 |
Thread Size | 2 |
Mesh Maximum Cable Size (in) | 1.5 |
Mesh Minimum Cable Size (in) | 1.7 |
Maximum Knock Out Size (in) | 2.5 |
Details
Item | Strain Relief,Wide Range,2",1.50-1.70 |
Mesh Material | Galvanized Steel |
Flammability Rating | UL 94HB |
Mesh Description | SRP-140 |
Cable Range | 1.50 - 1.70 |
Max Cable Range over Jacket (in) | 1.7 |
Min Cable Range over Jacket (in) | 1.5 |
Body Material | Aluminum |
Mesh Type | Closed |
Locknut Material | Steel |
Description
Strain Relief,Wide Range,2 In.,1.50-1.70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- HALEX 1/2 IN EMT ONE HOLD STRAP 4/BG (96151)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.188-2.312, Mesh (RSR-737-E)
- REMKE Cord Grip, 90 deg., 1/2", .188-.250, Mesh (RSR-9104-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- Remke Strain Relief Grips