Shop All Strain Relief Grips
Remke
Strain Relief, Wide Range, 1/2", .30-43
Mfr # 7303-002R
Zoro # G7228370
product price: $14.15
/ea
Sold in multiples of 4 for $56.60
$56.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Mesh Type Closed
- Maximum Knock Out Size (in) 0.906
- Mesh Length (in) 3.25
- Mesh Maximum Cable Size (in) 0.3
Product Information
- Brand Remke
- MFR # 7303-002R
- Zoro # G7228370
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 0.906 |
Mesh Length (in) | 3.25 |
Mesh Maximum Cable Size (in) | 0.3 |
Mesh Minimum Cable Size (in) | 0.43 |
Thread Size | 44928 |
Details
Item | Strain Relief,Wide Range,1/2",.30-43 |
Mesh Material | Galvanized Steel |
Mesh Type | Closed |
Body Material | Aluminum |
Cable Range | .30 - .43 |
Min Cable Range over Jacket (in) | 0.3 |
Mesh Description | SR-030 |
Max Cable Range over Jacket (in) | 0.43 |
Flammability Rating | UL 94HB |
Locknut Material | Steel |
Description
Strain Relief,Wide Range,1/2 In.,.30-43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Output Module QY10 (QY10)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGF129)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- SIEMENS Miniature Circuit Breaker, Q Series 60A, 2 Pole, 120/240V AC (Q260)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.062-2.188, Mesh (RSR-6735-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- Remke Cord Grips