Shop All Strain Relief Grips
Remke
Strain Relief, Wide Range, 1", .70-.97
Mfr # 7303-012R
Zoro # G7228273
Sold in multiples of 3 for $68.07
$68.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Body Material Aluminum
- Mesh Type Closed
- Maximum Knock Out Size (in) 1.406
- Mesh Maximum Cable Size (in) 0.7
Product Information
- Brand Remke
- MFR # 7303-012R
- Zoro # G7228273
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 1.406 |
Mesh Maximum Cable Size (in) | 0.7 |
Mesh Length (in) | 7 |
Thread Size | 1 |
Mesh Minimum Cable Size (in) | 0.97 |
Details
Item | Strain Relief,Wide Range,1",.70-.97 |
Mesh Material | Galvanized Steel |
Body Material | Aluminum |
Mesh Type | Closed |
Cable Range | .70 - .97 |
Locknut Material | Steel |
Mesh Description | SRP-070 |
Flammability Rating | UL 94HB |
Min Cable Range over Jacket (in) | 0.7 |
Max Cable Range over Jacket (in) | 0.97 |
Description
Strain Relief,Wide Range,1 In.,.70-.97
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Nyln 22-18 WireTerminal 1/4" Tab Size Female Spade PK25 (3615PK)
- DAYTON Switch, Drum Reversing, Plastic Handle (5DJN3)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- EATON B-LINE Wiring Device Retainer, Retainer Accessory, Pre-Galvanized Steel, Retainer Leveler (BB32)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-1006-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, ISO, M50, .875-1.00, Mesh (RSM-50516-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-6729-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- Remke Cord Grips