Shop All Strain Relief Grips
Remke
Strain Relief, Wide Range, 1-1/4", .94-1.25
Mfr # 7303-006R
Zoro # G7228352
product price: $25.45
/ea
Sold in multiples of 3 for $76.35
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Max Cable Range over Jacket (in) 1.25
- Locknut Material Steel
- Mesh Minimum Cable Size (in) 1.25
- Cable Range .94 - 1.25
Product Information
- Brand Remke
- MFR # 7303-006R
- Zoro # G7228352
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Minimum Cable Size (in) | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
Mesh Length (in) | 9 |
Mesh Maximum Cable Size (in) | 0.94 |
Thread Size | 1.25 |
Details
Item | Strain Relief,Wide Range,1-1/4",.94-1.25 |
Mesh Material | Galvanized Steel |
Max Cable Range over Jacket (in) | 1.25 |
Locknut Material | Steel |
Cable Range | .94 - 1.25 |
Min Cable Range over Jacket (in) | 0.94 |
Flammability Rating | UL 94HB |
Mesh Description | SR-094 |
Mesh Type | Closed |
Body Material | Aluminum |
Description
Strain Relief,Wide Range,1-1/4 In.,.94-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 20ft (N201-020-RD)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, Nylon, 1/2", .500-.562, Mesh (RSP-9109-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.062-2.188, Mesh (RSR-735-E)
- Remke Cord Grips