Shop All Sensor Cordsets & Receptacles
Remke
Receptacle, MiniFemale, 5 Pole, 1 ft.
Mfr # 105Q0010M
Zoro # G7216653
Sold in multiples of 3 for $55.77
$55.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600VAC/DC
- Wire Size 16 AWG
- Color White, Red, Green, Orange, Black
- IP Rating IP67
- Max. Amps 8A
Product Information
- Brand Remke
- MFR # 105Q0010M
- Zoro # G7216653
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Maximum Knock Out Size (in) | 0.906 |
Receptacle Lead Length | 1 |
Length (in) | 1.07 |
Description
Receptacle,MiniFemale,5 Pole,1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1HS-3131-M)
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Stainless Steel (A36P30SS6)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- Remke Sensors