Shop All Strain Relief Connector
Remke
MC Cable Connector, SS, 2", 2.350-2.475
Mfr # RTKSS-200-16
Zoro # G7213110
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Max Cable Range over Armor (in) 2.395
- Min Cable Range over Jacket (in) 2.35
- Min Cable Range over Armor (in) 2.24
- Connector Material Stainless Steel
Product Information
- Brand Remke
- MFR # RTKSS-200-16
- Zoro # G7213110
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 2 |
B Dimension (in) | 4.15 |
Thread Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
A Dimension (in) | 4.05 |
Inside Body Diameter / Body Bore | 2 |
Description
MC Cable Connector,SS,2 In.,2.350-2.475
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-1CR)
- PANDUIT Grounding Clamp, No.6 AWG-250 Kcmil (GC-18A-X)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 90 deg., 1", .875-1.00 (RSR-9316)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- Remke Strain Relief Connector