Shop All Cable Connectors
Remke
MC Cable Connector, SS, 1 1.295-1.350
Mfr # RTKSS-100-7
Zoro # G7213068
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards CSA 28985
- Material Stainless Steel
- Conduit Size 1
- Knockout Size 1.406 in
Product Information
- Brand Remke
- MFR # RTKSS-100-7
- Zoro # G7213068
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1 |
Knockout Size | 1.406 in |
Trade Size | 1 in |
Inside Body Diameter / Body Bore | 1 |
Thread Size | 1 |
Maximum Knock Out Size (In) | 1.406 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,SS,1 1.295-1.350 |
Standards | CSA 28985 |
Material | Stainless Steel |
Cable Opening Max. | 1.205 in |
Cable Opening Min. | 1.205 in |
Minimum Operating Temperature (F) | -40 |
Cable Range | 1.205 - 1.205 |
CSA Specification | 28985 |
Clearance Hole (In) | 1.406 |
Maximum Operating Temperature (F) | 250 |
Bushing Material | Neoprene |
Thread Type | NPT |
Bushing Holes | 1 |
Description
MC Cable Connector,SS,1 1.295-1.350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Horizontal Rack Mount Surge Strip, 12 Outlets, 120V/15A, 1U, 19", Black (HPS-E12P)
- PULSAR Portable Generator, Gasoline, 4,250 W Rated, 5,250 W Surge, Electric Start, 120/240V AC, 35.4 A (PG5250)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 1, 1.295-1.350 (RTK-100-7)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 3/4", .955-1.080 (RTK-075-5)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- Remke Cord Grips