Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 2", Zn Pltd Iron
Mfr # LMM-62-E
Zoro # G7212453
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Thread Type NPT
- A Dimension (in) 10.16
- Maximum Knock Out Size (in) 2.5
- C Dimension (in) 3
Product Information
- Brand Remke
- MFR # LMM-62-E
- Zoro # G7212453
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
A Dimension (in) | 10.16 |
Maximum Knock Out Size (in) | 2.5 |
C Dimension (in) | 3 |
B Dimension (in) | 0.78 |
Thread Size | 2 |
Inside Body Diameter / Body Bore | 1.989 |
Details
Item | LiquaSeal Conn,Insltd,2",Zn Pltd Iron |
Thread Type | NPT |
Cord Grip Type | Straight |
Connector Material | Zinc Plated Steel |
Clearance Hole (in) | 2.5 |
Tab Info | Cord/Cable Dia.,IP Ratings,Thread Specs,Knockout,Certifications,L-Seal Approvals,Ratings/Mtls |
Plating Type | Zinc |
CSA Specification | 246699 |
UL Specification | E52002 |
Body Material | Zinc Plated Steel |
Plating Color | Natural |
Description
LiquaSeal Conn,Insltd,2 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, D Curve (M9F43335)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NGY)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NO, White (XB6DW1B1B)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plunger, Top, .8 In (ZCE02)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 1/2", Zinc Plated Iron (LML-11)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron (LMM-12-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX 2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200050F)
- Remke Liquid Tight Conduit Grips