Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh
Mfr # LMM-11-E
Zoro # G7212130
product price: $27.25
/ea
Sold in multiples of 2 for $54.50
$54.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Tab Info IP Ratings,Certifications,Cord/Cable Dia.,Ratings/Mtls,Thread Specs,L-Seal Approvals,Knockout
- Maximum Knock Out Size (in) 0.906
- C Dimension (in) 1.13
- Inside Body Diameter / Body Bore 0.54
Product Information
- Brand Remke
- MFR # LMM-11-E
- Zoro # G7212130
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 1.13 |
Inside Body Diameter / Body Bore | 0.54 |
B Dimension (in) | 0.5 |
A Dimension (in) | 4.97 |
Thread Size | 44928 |
Details
Item | LiquaSeal Conn,1/2",Zn Pltd Steel,Mesh |
Tab Info | IP Ratings,Certifications,Cord/Cable Dia.,Ratings/Mtls,Thread Specs,L-Seal Approvals,Knockout |
Plating Type | Zinc |
Connector Material | Zinc Plated Steel |
UL Specification | E52002 |
Cord Grip Type | Straight |
Thread Type | NPT |
Plating Color | Natural |
CSA Specification | 28985 |
Body Material | Zinc Plated Steel |
Clearance Hole (in) | 0.906 |
Description
LiquaSeal Conn,1/2 In.,Zn Pltd Steel,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KA2E)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 100A, Not Rated, Non-Indicating (L75QS100.V)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 1/2", Zinc Plated Iron (LML-11)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012100F)
- Remke Liquid Tight Conduit Grips