Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1-1/2", Zinc Plated Steel
Mfr # LMM-51
Zoro # G7211939
product price: $15.49
/ea
Sold in multiples of 4 for $61.96
$61.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Plating Color Natural
- Clearance Hole (in) 2.016
- C Dimension (in) 2.5
- Plating Type Zinc
Product Information
- Brand Remke
- MFR # LMM-51
- Zoro # G7211939
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
C Dimension (in) | 2.5 |
B Dimension (in) | 0.72 |
Maximum Knock Out Size (in) | 2.016 |
Inside Body Diameter / Body Bore | 1.624 |
A Dimension (in) | 2.09 |
Thread Size | 1.5 |
Details
Item | Liqua-Seal Conn,1-1/2",Zinc Plated Steel |
Plating Color | Natural |
Clearance Hole (in) | 2.016 |
Plating Type | Zinc |
Body Material | Zinc Plated Steel |
Connector Material | Zinc Plated Steel |
UL Specification | E52002 |
Tab Info | L-Seal Approvals,IP Ratings,Certifications,Ratings/Mtls,Thread Specs,Knockout,Cord/Cable Dia. |
Thread Type | NPT |
Cord Grip Type | Straight |
CSA Specification | 28985 |
Description
Liqua-Seal Conn,1-1/2 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (27036301)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW153)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 1/2", Zinc Plated Steel (LMM-11)
- REMKE Liq-Seal Conn, Insltd, 1-1/4", Zn Pltd Iron (LML-42-E)
- REMKE LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron (LMM-12-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 2", Zinc Plated Steel (LMM-61)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- Remke Cord Grips