Shop All Liquid Tight Conduit Grips
Remke
Liq-Seal Conn, Insltd, 1-1/4", Zn Pltd Iron
Mfr # LMM-42
Zoro # G7212173
product price: $12.59
/ea
Sold in multiples of 5 for $62.95
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- UL Specification E52002
- Cord Grip Type Straight
- Body Material Zinc Plated Steel
- Connector Material Zinc Plated Steel
Product Information
- Brand Remke
- MFR # LMM-42
- Zoro # G7212173
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
B Dimension (in) | 0.72 |
C Dimension (in) | 2.25 |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.233 |
A Dimension (in) | 2.09 |
Maximum Knock Out Size (in) | 1.766 |
Details
Item | Liq-Seal Conn,Insltd,1-1/4",Zn Pltd Iron |
UL Specification | E52002 |
Cord Grip Type | Straight |
Body Material | Zinc Plated Steel |
Connector Material | Zinc Plated Steel |
Tab Info | L-Seal Approvals,Knockout,Ratings/Mtls,Cord/Cable Dia.,IP Ratings,Certifications,Thread Specs |
CSA Specification | 28985 |
Plating Type | Zinc |
Plating Color | Natural |
Clearance Hole (in) | 1.766 |
Thread Type | NPT |
Description
Liq-Seal Conn,Insltd,1-1/4 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KTK-R-7)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0CA)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE LiquaSeal Conn, Insltd, 2", Zn Pltd Iron (LMM-62-E)
- REMKE Liqua-Seal Conn, 1/2", Zinc Plated Steel (LMM-11)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012100F)
- Remke Cord Grips