Shop All Liquid Tight Conduit Grips
Remke
Liq-Seal Conn, Insltd, 1-1/4", Zn Pltd Iron
Mfr # LML-42-E
Zoro # G7211887
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- C Dimension (in) 2.25
- Maximum Knock Out Size (in) 1.766
- F Dimension (in) 1.35
- Body Material Zinc Plated Malleable Iron
Product Information
- Brand Remke
- MFR # LML-42-E
- Zoro # G7211887
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
C Dimension (in) | 2.25 |
Maximum Knock Out Size (in) | 1.766 |
F Dimension (in) | 1.35 |
Inside Body Diameter / Body Bore | 1.331 |
Thread Size | 1.25 |
D Dimension (in) | 2.05 |
E Dimension (in) | 2.33 |
G Dimension (in) | 1.84 |
B Dimension (in) | 0.72 |
Details
Item | Liq-Seal Conn,Insltd,1-1/4",Zn Pltd Iron |
Body Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Connector Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Cord Grip Type | 90 Degree |
Clearance Hole (in) | 1.766 |
CSA Specification | 246699 |
Tab Info | Knockout,IP Ratings,Cord/Cable Dia.,Certifications,L-Seal Approvals,Thread Specs,Ratings/Mtls |
Plating Type | Zinc |
Thread Type | NPT |
Description
Liq-Seal Conn,Insltd,1-1/4 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16B/20)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- MARINCO 50A 125/250V FEMALE LOCKING CONNECTOR (6364CRV)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 2", Zinc Plated Steel (LMM-61)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liq-Seal Conn, Insltd, 1-1/2", Zn Pltd Iron (LMA-52-E)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- Remke Liquid Tight Conduit Grips