Shop All Liquid Tight Conduit Grips
Remke
Liq-Seal Conn, Insltd, 1-1/2", Zn Pltd Iron
Mfr # LMA-52-E
Zoro # G7211631
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Plating Color Natural
- F Dimension (in) 1.43
- Plating Type Zinc
- Connector Material Zinc Plated Malleable Iron
Product Information
- Brand Remke
- MFR # LMA-52-E
- Zoro # G7211631
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
F Dimension (in) | 1.43 |
G Dimension (in) | 1.9 |
C Dimension (in) | 2.5 |
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
B Dimension (in) | 0.72 |
Inside Body Diameter / Body Bore | 1.558 |
Details
Item | Liq-Seal Conn,Insltd,1-1/2",Zn Pltd Iron |
Plating Color | Natural |
Plating Type | Zinc |
Connector Material | Zinc Plated Malleable Iron |
Tab Info | Certifications,IP Ratings,L-Seal Approvals,Ratings/Mtls,Knockout,Cord/Cable Dia.,Thread Specs |
UL Specification | E52002 |
Body Material | Zinc Plated Malleable Iron |
Cord Grip Type | 45 Degree |
Thread Type | NPT |
CSA Specification | 246699 |
Clearance Hole (in) | 2.016 |
Description
Liq-Seal Conn,Insltd,1-1/2 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SYSPEND 180-MAX Rotary Base, Black, Aluminum (S1MTBB)
- KABLE KONTROL Raidian Connector, EZ (KK-8600002)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- REMKE Liq-Seal Conn, Insltd, 1-1/4", Zn Pltd Iron (LML-42-E)
- REMKE LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron (LMM-12-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 1/2", Zinc Plated Steel (LMM-11)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- Remke Liquid Tight Conduit Grips