Shop All Sensor Cordsets & Receptacles
Remke
Field Attachable, Single Key, 5 Pole, F, PG9
Mfr # 305AFW9
Zoro # G7220059
product price: $25.19
/ea
Sold in multiples of 3 for $75.57
$75.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nylon
- IP Rating IP67
- NEMA Rating 6P
- Current Rating (amps) 4
- Voltage Rating (AC) 30
Product Information
- Brand Remke
- MFR # 305AFW9
- Zoro # G7220059
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Width (in) | 0.79 |
Length (in) | 2.36 |
Details
Item | Field Attachable,Single Key,5 Pole,F,PG9 |
Body Material | Nylon |
IP Rating | IP67 |
NEMA Rating | 6P |
Current Rating (amps) | 4 |
Voltage Rating (AC) | 30 |
Contact Carrier Material | Nylon |
Connector Style | MicroLink Single Key |
Coupling Nut Plating | Nickel Plated |
Coupling Nut Material | Brass |
Minimum Operating Temperature (F) | -13 |
O-Ring Material | Nitrile Rubber |
Cable Entry Type | PG9 |
Insert Material | Nylon |
Maximum Operating Temperature (F) | 194 |
Contact Resistance (Micro Ohms) | 5 |
Cordset Configuration | Straight |
Voltage Rating (DC) | 36 |
Poles | 5 |
Thread 1 | M12X1 |
Contact Material | Copper Alloy, Gold Plated" |
Description
Field Attachable,Single Key,5 Pole,F,PG9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37B0250)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 8mm B, PK500 (701-099)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- BAUMER Connector Cordset Cable (118532)
- Remke Sensors