Shop All Sensor Cordsets & Receptacles
Remke
Field Attachable, Single Key, 4 Pole, M, PG7
Mfr # 304EFW7
Zoro # G7219891
product price: $24.15
/ea
Sold in multiples of 3 for $72.45
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nylon
- IP Rating IP67
- NEMA Rating 6P
- Coupling Nut Plating Nickel Plated
- Connector Style MicroLink Single Key
Product Information
- Brand Remke
- MFR # 304EFW7
- Zoro # G7219891
- UPC # 00785441804300
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Width (in) | 0.79 |
Length (in) | 2.36 |
Details
Item | Field Attachable,Single Key,4 Pole,M,PG7 |
Body Material | Nylon |
IP Rating | IP67 |
NEMA Rating | 6P |
Coupling Nut Plating | Nickel Plated |
Connector Style | MicroLink Single Key |
Cable Entry Type | PG7 |
Contact Material | Copper Alloy, Gold Plated" |
Poles | 4 |
Contact Resistance (Micro Ohms) | 5 |
Thread 1 | M12X1 |
Maximum Operating Temperature (F) | 194 |
Minimum Operating Temperature (F) | -13 |
O-Ring Material | Nitrile Rubber |
Voltage Rating (DC) | 150 |
Current Rating (amps) | 4 |
Voltage Rating (AC) | 125 |
Cordset Configuration | Straight |
Coupling Nut Material | Brass |
Contact Carrier Material | Nylon |
Insert Material | Nylon |
Description
Field Attachable,Single Key,4 Pole,M,PG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104C0120AP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- Remke Sensor Cordsets & Receptacles