Shop All Electrical Box Hardware
Remke
Drain Fitting, NOVAL Accessory, Stainless Steel
Mfr # RDC75SS
Zoro # G7205191
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Conduit Size (In.) 3/4 in
- Sub-Category Fittings
- Thread Size 44989
- Thread Type NPT
Product Information
- Brand Remke
- MFR # RDC75SS
- Zoro # G7205191
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 3/4 in |
Thread Size | 44989 |
Trade Size | 3/4" |
Inside Body Diameter / Body Bore | 0.791 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 1.44 |
B Dimension (in) | 0.57 |
A Dimension (in) | 0.81 |
Details
Item | Drain Fitting |
Material | Stainless Steel |
Sub-Category | Fittings |
Thread Type | NPT |
Body Material | Stainless Steel |
Nema Rating | 3R |
Connector Material | Stainless Steel |
Maximum Operating Temperature (F) | 1000 |
Minimum Operating Temperature (C) | -51 |
Minimum Operating Temperature (F) | -60 |
Plating Type | Passivated |
UL Specification | 514B |
Maximum Operating Temperature (C) | 537 |
Plating Color | Natural |
Clearance Hole (in) | 1.141 |
Description
Drain Fitting,SS,3/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard, QOB, QOB-VH, QHB, 24 Spaces, 100A, 240V, Main Lug, 3 Phase (NQ424L1C23B)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPJ-1-6/10SP)
- MIDWEST FASTENER #22 to #14 Orange Plastic Twist-on Wire Connector, s 25PK (64168)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- WESTGATE MVP99-360-1CFEED-THROUGH ARMORED GROUND CLAMP (MVP99-360-1C)
- WIEGMANN Padlock Kit, NOVAL Accessory, Carbon Steel (N41214TWPL)
- Remke Electrical Box Hardware