Shop All Electrical Box Hardware
Remke
Drain Fitting, NOVAL Accessory, Aluminum
Mfr # RDC75A
Zoro # G7205173
Sold in multiples of 9 for $77.31
$77.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Conduit Size (In.) 3/4 in
- Sub-Category Fittings
- Thread Type NPT
- Thread Size 44989
Product Information
- Brand Remke
- MFR # RDC75A
- Zoro # G7205173
- UPC # 785411035570
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 3/4 in |
Thread Size | 44989 |
Trade Size | 3/4" |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 2 |
B Dimension (in) | 0.57 |
C Dimension (in) | 1.42 |
A Dimension (in) | 0.8 |
Inside Body Diameter / Body Bore | 0.791 |
Details
Item | Drain Fitting |
Material | Aluminum |
Sub-Category | Fittings |
Thread Type | NPT |
Body Material | Aluminum |
Maximum Operating Temperature (F) | 300 |
Minimum Operating Temperature (F) | -40 |
Minimum Operating Temperature (C) | -40 |
Clearance Hole (in) | 1.141 |
Maximum Operating Temperature (C) | 149 |
Connector Material | Aluminum |
Nema Rating | 3R |
UL Specification | 514B |
Description
Drain Fitting,Aluminum,3/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- DIGITAL DELIGHTS 12 in. 4 Outlet Hardwired Power Strip; USB (DI1539091)
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (ANADFK)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC75SS)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (273)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, Floor Box (843)
- RACO Adjustable Box Mounting Brace, Brace Accessory, Mounting Bracket (9013R)
- Remke Electrical Box Hardware