Shop All Electrical Box Hardware
Remke
Drain Fitting, NOVAL Accessory, Aluminum
Mfr # RDC50A
Zoro # G7205097
product price: $6.99
/ea
Sold in multiples of 9 for $62.91
$62.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Conduit Size (In.) 1/2 in
- Sub-Category Fittings
- Thread Type NPT
- Thread Size 44928
Product Information
- Brand Remke
- MFR # RDC50A
- Zoro # G7205097
- UPC # 785411035980
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 1/2 in |
Thread Size | 44928 |
Trade Size | 1/2" |
C Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.56 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
Form Size | 2 |
Conduit Size | 1/2 |
Details
Item | Drain Fitting |
Material | Aluminum |
Sub-Category | Fittings |
Thread Type | NPT |
Body Material | Aluminum |
Clearance Hole (in) | 0.906 |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (C) | 149 |
Nema Rating | 3R |
UL Specification | 514B |
Maximum Operating Temperature (F) | 300 |
Connector Material | Aluminum |
Minimum Operating Temperature (C) | -40 |
Description
Drain Fitting,Aluminum,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL18-11B, A95-AF1650 EXTRA AUX 1NO-1NC, PK 2 (CAL18-11B)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (K22A36U2)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, KO Centered (753)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC75SS)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36CR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- Remke Electrical Box Hardware