Shop All Sensor Cordsets & Receptacles
Remke
Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft.
Mfr # 102G0030AP
Zoro # G7215089
product price: $36.69
/ea
Sold in multiples of 2 for $73.38
$73.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Temp. Range -58 Degrees to 356 Degrees F
Product Information
- Brand Remke
- MFR # 102G0030AP
- Zoro # G7215089
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 ft. |
Wire Size | 16 AWG |
Width (in) 2 | 1 |
Cable Jacket Outer Diameter (in) | 0.37 |
Length (in) | 2.24 |
Width (in) | 1 |
Cable Length (ft) | 3 |
Length (in) 2 | 2.24 |
Description
Cordset,MiniPVC,Male/Female,2 Pole,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB2401SBC)
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12071AA04)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 3 ft. (103B0030AP)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- Remke Sensors