Shop All Sensor Cordsets & Receptacles
Remke
Cordset, MiniPVC, Male, 3 Pole, 12 ft.
Mfr # 103B0120AP
Zoro # G7214967
product price: $35.45
/ea
Sold in multiples of 3 for $106.35
$106.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft.
- Jacket Color Yellow
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- Color Green, Black, White
Product Information
- Brand Remke
- MFR # 103B0120AP
- Zoro # G7214967
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft. |
Wire Size | 16 AWG |
Length (in) | 2.24 |
Cable Length (ft) | 12 |
Cable Jacket Outer Diameter (in) | 0.39 |
Width (in) | 1 |
Description
Cordset,MiniPVC,Male,3 Pole,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09610)
- SEACHOICE 20' RG58UCoaxial Antenna Cable Assembly, w/PL259 Fittings Both Ends (19771)
- LEVITON GFI Receptacle (GFTR2-W)
- HAINES PRODUCTS Replacement for Haines Products Az18-500-spabk (AZ18-500-SPABK HAINES PRODUCTS)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104C0120AP)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- Remke Sensor Cordsets & Receptacles