Shop All Sensor Cordsets & Receptacles
Remke
Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft.
Mfr # 103G0060AHT
Zoro # G7214020
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft.
- Jacket Color Red
- Max. Voltage 600VAC/VDC
- Wire Size 16 AWG
- NEMA Rating 6P
Product Information
- Brand Remke
- MFR # 103G0060AHT
- Zoro # G7214020
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft. |
Wire Size | 16 AWG |
Cable Jacket Outer Diameter (in) | 0.32 |
Length (in) | 1.92 |
Length (in) 2 | 1.92 |
Width (in) 2 | 1 |
Cable Length (ft) | 6 |
Width (in) | 1 |
Description
Cordset,Mini,Hi-Temp Sil,M/F,3 P,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 10' Length - Black (BSSCE0.50-10)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- PANDUIT Locking Fork Terminal, narrow tongue, ny (PN14-10LFN-C)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F120)
- Remke Sensor Cordsets & Receptacles