Shop All Coaxial Cables
Remke
Cordset, Dual Key, PVC, M/Fem, 6 Pole, 6 ft.
Mfr # 206K0060G
Zoro # G7208253
product price: $54.29
/ea
Sold in multiples of 2 for $108.58
$108.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- Body Material PVC
- IP Rating IP67
- Contact Material Brass, Gold Plated Over Nickel"
- Thread 2 1/2-20 UNF
Product Information
- Brand Remke
- MFR # 206K0060G
- Zoro # G7208253
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length (in) 2 | 1.85 |
Width (in) 2 | 0.57 |
Cable Jacket Outer Diameter (in) | 0.29 |
Width (in) | 0.57 |
Length (in) | 2.02 |
Cable Length (ft) | 6 |
Description
Cordset,Dual Key,PVC,M/Fem,6 Pole,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- INTERMATIC Electronic Timer, 24 hr, SPST-NO (EP100C)
- LEVITON Locking Connector (2433)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- Remke Coaxial Cables