Shop All Coaxial Cables
Remke
Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft.
Mfr # 405E0060AK
Zoro # G7206418
product price: $30.69
/ea
Sold in multiples of 2 for $61.38
$61.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Rating 6P
- Body Material PUR
- Contact Material Brass, Gold Plated Over Nickel"
- Minimum Operating Temperature (F) -4
Product Information
- Brand Remke
- MFR # 405E0060AK
- Zoro # G7206418
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Length (ft) | 6 |
Length (in) | 2.02 |
Width (in) | 0.57 |
Cable Jacket Outer Diameter (in) | 0.26 |
Description
Cordset,Dual Key,PUR,Male,5 Pole,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- EATON BUSSMANN Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DU)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPS-RK-300SP)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410G)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, Dual Key, PVC, M/Fem, 6 Pole, 6 ft. (206K0060G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- POWERCOMM Coax Connector Kalibur PL259 (215-55104)
- Remke Coaxial Cables