Shop All Coaxial Cables
Remke
Cordset, D Key, PVC, Female, 5 Pole, 20 ft.
Mfr # 205A0200T
Zoro # G7207151
product price: $46.19
/ea
Sold in multiples of 2 for $92.38
$92.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- NEMA Rating 6P
- IP Rating IP67
- Contact Material Brass, Gold Plated Over Nickel"
- cRU Specification E165657
Product Information
- Brand Remke
- MFR # 205A0200T
- Zoro # G7207151
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Width (in) | 0.57 |
Length (in) | 1.85 |
Cable Jacket Outer Diameter (in) | 0.21 |
Cable Length (ft) | 20 |
Description
Cordset,D Key,PVC,Female,5 Pole,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- REMKE Cord Grip, SS, 3/8" NPT, .312-.375, Mesh (RSSS-006-E)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- Remke Coaxial Cables