Shop All Coaxial Cables
Remke
Cordset, D Key, PVC, Female, 3 Pole, 20 ft.
Mfr # 203A0200T
Zoro # G7207203
product price: $28.85
/ea
Sold in multiples of 3 for $86.55
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- Body Material PVC
- IP Rating IP67
- Contact Material Brass, Gold Plated Over Nickel"
- Voltage Rating (DC) 300
Product Information
- Brand Remke
- MFR # 203A0200T
- Zoro # G7207203
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Width (in) | 0.57 |
Cable Length (ft) | 20 |
Length (in) | 1.85 |
Cable Jacket Outer Diameter (in) | 0.18 |
Description
Cordset,D Key,PVC,Female,3 Pole,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- POWER FIRST Cable Terminator (5LR15)
- Remke Coaxial Cables