Shop All Coaxial Cables
Remke
Cordset, D Key, PUR, Female, 4 Pole, 12 ft.
Mfr # 404A0120AK
Zoro # G7205672
product price: $37.99
/ea
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- IP Rating IP67
- Body Material PUR
- Contact Material Brass, Gold Plated Over Nickel"
- Wire Gauge 22 AWG
Product Information
- Brand Remke
- MFR # 404A0120AK
- Zoro # G7205672
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Width (in) | 0.57 |
Length (in) | 1.85 |
Cable Jacket Outer Diameter (in) | 0.25 |
Cable Length (ft) | 12 |
Description
Cordset,D Key,PUR,Female,4 Pole,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050B)
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 1 Pole, 277V AC (BQD125)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, Dual Key, PVC, M/Fem, 6 Pole, 6 ft. (206K0060G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- POWER FIRST Cable Splitter, 3 Way (5LR26)
- Remke Coaxial Cables